{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 0.3 mm - 8 mm | |
| Adapter | HSK-A 63 | |
| Arbor standard | ISO 12164-1; DIN 69882-7; DIN 69893-1 | |
| Shape | A | |
| Through-coolant | yes, with max. 50 bar | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 20 µm | |
| maximum tightening torque Md max | ≤ 14 Nm | |
| Type | slim | |
| Overhang dimension A | 93 mm | |
| External ⌀ D | 35 mm | |
| Spare Torx® chuck key No. 625220 | TX25 | |
| Type of product | Short drill chuck |
| Article number | 307725 0,3-8 | |
| EAN / GTIN | 4045197931863 | |
| Manufacturer number | 307725 0,3-8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |