Heavy-duty chuck, HSK-A 100, ⌀ D1: 20mm

Article no.: 305528 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
13 pieces in stock 13 pieces available in 3-4 working days

Select article variation and quantity

⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 100 mm
Collet outer ⌀ D 52 mm
Clamping force up to 500 Nm
Suitable C-hook (pin) spanner No. 628400 52 / 55
Type of product Heavy-duty chuck

Identification & Classification

Article number 305528 20
EAN / GTIN 4045197550880
Manufacturer number 305528 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • Very high clamping force prolongs tool life and improves surface quality.
  • With RFID/Balluffchip bore.
  • Clamping force up to 500 Nm.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut

Optional extras:

Coolant pipe No. 309880, Collets No. 309566309570 and No. 309575309576.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart