Base element, jaw width 80 mm

Article no.: 304816
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 304816
EAN / GTIN 4020772304812
Manufacturer number 304816
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Basic element, jaw width 80 mm.

Hole spacing 40 mm.
Hardened 60 HRC, with serration 1 mm.
Suitable for AMF raster system: Grid 40 mm, M12, ø16 F7.

Feature:

  • Size: 80-700-040
  • Length: 700 mm
  • Clamping force: 15 kN
  • Weight: 22.1 Kg
  • Size: 80-700-040
  • A: 700
  • B: 90
  • C: 60
  • D: 400
  • ØE F7: 16
  • F: 13
  • ØG: 13
  • H: 12.5
  • H1: 12.5
  • ØI: 19
  • O: 150
  • L: 30
  • N H7: 18
  • R: 40
  • S: 58
  • T: 101

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart