This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

OZ collet chuck, SK 40, Clamping range: 2-25mm

Article no.: 302475 2-25

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Availability

  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 1-16 mm
Adapter SK 40
Arbor standard DIN 2080
Concentricity ≤ 3 µm
Overhang dimension A 70 mm
External ⌀ D 60 mm
Overall length L 163 mm
Thread M M16
Spare clamping nut No. 309670 2 - 25
Suitable C-hook (pin) spanner No. 628400 58/62
Type of product Collet chuck

Identification & Classification

Article number 302475 2-25
EAN / GTIN 4062406110581
Manufacturer number 302475 2-25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ball-bearing power-clamping nut.

Application:

For clamping tools with plain shank in OZ collets to ISO 10897.

Optional extras:

OZ collets No. 309540309560, Set No. 309562 (type 462 E) for size 2 − 25, C wrench No. 628400.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart