{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 4 mm - 32 mm | |
| Clamping ⌀ D1 | 4-32 mm | |
| Adapter | SK 50 | |
| Arbor standard | DIN 2080 | |
| Concentricity | ≤ 3 µm | |
| Overhang dimension A | 73 mm | |
| External ⌀ D | 72 mm | |
| Overall length L | 200 mm | |
| Thread M | M24 | |
| Spare clamping nut No. 309670 | 4 - 32 | |
| Suitable C-hook (pin) spanner No. 628400 | 68/75 | |
| Type of product | Collet chuck |
| Article number | 302462 4-32 | |
| EAN / GTIN | 4250122600060 | |
| Manufacturer number | 501.01.32.73 | |
| Manufacturer/responsible person | Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 MÖSSINGEN, Germany, www.eroglumakina.com |