{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 2 mm - 25 mm | |
| Clamping ⌀ D1 | 2-25 mm | |
| Adapter | SK 40 | |
| Arbor standard | DIN 2080 | |
| Concentricity | ≤ 3 µm | |
| Overhang dimension A | 66 mm | |
| External ⌀ D | 60 mm | |
| Overall length L | 159 mm | |
| Thread M | M16 | |
| Spare clamping nut No. 309670 | 2 - 25 | |
| Suitable C-hook (pin) spanner No. 628400 | 58/62 | |
| Type of product | Collet chuck |
| Article number | 302460 2-25 | |
| EAN / GTIN | 4250122600039 | |
| Manufacturer number | 401.01.25.66 | |
| Manufacturer/responsible person | Nusret Eroglu Präzisionswerkzeuge GmbH, Heerweg 9, 72116 MÖSSINGEN, Germany, www.eroglumakina.com |