This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shrink-fit chucks 4.5° with retainer function, SK 50 A = 80, Clamping ⌀ D1: 16mm

Article no.: 302314 16

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter SK 50 A = 80
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
External ⌀ D 42 mm
⌀ D2 33 mm
suitable tool grinding 129100 16
Type of product Shrink-fit chuck

Identification & Classification

Article number 302314 16
EAN / GTIN 4045197883933
Manufacturer number 302314 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • High-temperature steel.
  • Integral tool length adjustment, adjustment 5 mm.
  • For carbide tools.
  • All shanks hard turned (for a smooth cutting action!)
  • With Balluffchip bore.
  • Strengthened version.

Advantage:

Positive connection between the shrink-fit chuck and tool
  • prevents the tool being pulled out accidentally - high safety!
  • prevents jerky radial movement.
In addition to the advantage of the process reliability, due to the reinforced design the chuck has a
  • lower tendency to vibrate, i.e. longer tool life and better surface finishes.
  • Higher clamping forces than with standard shrink-fit chucks.
Tools freely selectable! Shank grinding obtainable from Hoffmann, but also freely available!

Application:

For clamping tools with parallel shank to h6 tolerance. Protection against withdrawal: The tool must have a defined clamping flat. Suitable for inductive, contact and hot-air shrink units.

Optional extras:

Pull studs (PS) No. 308600308800, wrench for pull studs No. 308820308835, shrink-fit units, accessories No. 354210354450, balancing screws set No. 309906 size 180.

Note:

The milling cutter must be sharpened with a defined form. This form can be ordered for a new tool or an existing tool. Number for sharpening form: 129100 + suitable size. You can even create the form yourself, the data is available at: http://ho7.eu/anschliff.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart