Nylon impact insert Ø 60 mm

Article no.: 30206021
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 30206021
EAN / GTIN 4021176021107
Manufacturer number 30206021
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The white impact insert nylon with a hardness of Shore 85D is a very hard, durable insert with very high strength. The nylon impact insert is used in foundries, in mold making, in automotive repairs, in road construction, and in heavy industry. The impact inserts are available in sizes D30 to D125.
  • Oil and grease resistant
  • No chipping

Feature:

  • Material: Nylon
  • Impact insert diameter [mm]: 60 mm
  • Shore hardness: 85
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart