Short drill chuck Form A, SK 50, Clamping range: 2,5-16mm

Article no.: 301575 2,5-16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
36 pieces in stock 36 pieces available in 3-4 working days

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 50
  • maximum tightening torque Md max: ≤ 14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2.5 mm - 16 mm
Adapter SK 50
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 50 µm
maximum tightening torque Md max ≤ 14 Nm
Overhang dimension A 80 mm
External ⌀ D 50 mm
Spare Torx® chuck key No. 625220 TX25
Balluffchip bore yes
Type of product Short drill chuck

Identification & Classification

Article number 301575 2,5-16
EAN / GTIN 4045197931825
Manufacturer number 301575 2,5-16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Burnished. With Balluff/RFID chip bore.
For clockwise and anticlockwise rotation.

Supplied with:

Torx® chuck key with T-handle for high clamping force.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart