{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Spigot ⌀ d1 | 16 mm | |
| Standard | DIN 6357 | |
| Concentricity | ≤ 3 µm | |
| External ⌀ D | 38 mm | |
| Overall length L | 45 mm | |
| A | 17 mm | |
| Type of product | Extension |
| Article number | 301105 16 | |
| EAN / GTIN | 4045197778420 | |
| Manufacturer number | 301105 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |