{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Spigot ⌀ d1 | 22 mm | |
| Clamping ⌀ D1 | 22 mm | |
| Adapter | SK 50 A = 200 | |
| Standard | DIN 6357 | |
| Arbor standard | ISO 7388-1 | |
| Shape | AD | |
| Cooling channel bore | lockable | |
| Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
| Concentricity | ≤ 5 µm | |
| Machining strategy | HPC | |
| Vibration | damped | |
| Overhang dimension A | 200 mm | |
| External ⌀ D | 48 mm | |
| Milling mandrel length L4 | 19 mm | |
| maximum speed nmax | 8,000 rpm | |
| Through-coolant | yes | |
| Type of product | Milling head arbor |
| Article number | 301103 22 | |
| EAN / GTIN | 4045197946201 | |
| Manufacturer number | 301103 22 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |