{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping range | 1 mm - 6 mm | |
| Adapter | SK 40 A = 120 | |
| Arbor standard | ISO 7388-1 | |
| Shape | AD | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC | |
| Overhang dimension A | 120 mm | |
| ⌀ D1 | 10.1 mm | |
| ⌀ D2 | 13.5 mm | |
| External ⌀ D | 42 mm | |
| Balluffchip bore | yes | |
| Usable length LN | 20 mm | |
| Type of product | Collet chuck |
| Article number | 300772 1-6 | |
| EAN / GTIN | 4250261554132 | |
| Manufacturer number | 310 2006 240 1 | |
| Manufacturer/responsible person | Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 Wernau (Neckar), Germany, www.albrecht-bohrfutter.de |