Combination side lock arbor, slim Form ADB, SK 40 A = 100, Clamping range ⌀ D1: 6mm

Article no.: 300422 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
76 pieces in stock 76 pieces available in 3-4 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 40 A = 100
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 28.33 mm
⌀ D2 13 mm
⌀ D3 18 mm
Type of product Side lock arbor

Identification & Classification

Article number 300422 6
EAN / GTIN 4045197287601
Manufacturer number 300422 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Hole tolerance D1 in H4 (tighter than DIN).

Shanks hard turned (smooth cutting action!). With RFID/Balluffchip bore.

Application:

For clamping tools with plain shank to DIN 1835 Form B + E and DIN 6535 Form HB + HE.

Supplied with:

With ball-jointed clamping screw for Weldon and Whistle Notch systems and through drilled back stop screw.

Optional extras:

Pull studs (PS) No. 308600308806, PS pull stud wrenches No. 308820308835, spare clamping screw 309905 M6, 309905 M8.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart