3-jaw universal puller with narrow, quick adjustment jaws in set, up to 250 mm span, 400 mm clamp. depth

Article no.: 30-30xSP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 30-30xSP
EAN / GTIN 4021176011597
Manufacturer number 30-30xSP
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw universal puller with narrow, quick adjustment jaws is used for the safe extraction of bearings, gears, and discs. Equipped with three pairs of jaws in different lengths, it allows extraction operations with various combinations and spatial depths. This enables the release of any component sitting on a shaft that is freely accessible from the outside. The narrow jaws ensure that even narrow and difficult-to-reach gaps can be accessed. The 3-jaw design guarantees an even load distribution, thus providing an especially secure grip on the part to be extracted.
  • The slender design of the jaws grips optimally on narrow and hard-to-reach areas.
  • 3-jaw ensures an even distribution of force and allows for greater pulling forces.

Feature:

  • Material: tool steel
  • Total width [mm]: 330 mm
  • Total width [inch]: 12 1
  • Total depth [mm]: 330 mm
  • Total depth [inch]: 12 1
  • Total height [mm]: 337 mm
  • Total height [inch]: 13 1/4
  • Width across flats [mm]: 27 mm
  • Thread dimension: G 3/4 inch
  • Span outside pull-off (min.) [mm]: 2 mm
  • Span outside pull-off (max.) [inch]: 9 13/16
  • Span outside pull-off (min.) [inch]: 1/16
  • Span outside pull-off (max.) [mm]: 250 mm
  • Clamping depth, external puller [mm]: 400 mm
  • Clamping depth external puller [inch]: 15 3/4
  • Clamping depth of external pull-off A1 [mm]: 300 mm
  • Clamping depth outside pull-off A1 [inch]: 11 13/16
  • Clamping depth outside pull-off A2 [mm]: 400 mm
  • Clamping depth outside pull-off A2 [inch]: 15 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 6,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 35 mm
  • Hook base width (claw width J) [inch]: 1 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 22 mm
  • Hook root depth usable (claw depth usable O) [inch]: 7/8
  • Total hook root depth (total claw depth H) [mm]: 52 mm
  • Total hook root depth (total claw depth H) [inch]: 2 1/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Span inside pull-out (min.) [mm]: 180 mm
  • Span inside pull-out (max.) [mm]: 340 mm
  • Span inside pull-out (min.) [in.]: 7 1/16
  • Span inside extension (max.) [in.]: 13 3/8
  • Max. torque [Nm]: 220 Nm
  • Max. torque [ft lb]: 162.27
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 162.27
  • Separation diameter (min. - max.) [mm]: 2 mm - 250 mm
  • Span inside pull-out (min. - max.) [mm]: 180 mm - 340 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart