3-jaw universal puller with adjustable jaws, grease hydraulic spindle, up to 250 mm spread, 300 mm reach

Article no.: 30-3-3-B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 30-3-3-B
EAN / GTIN 4021176886362
Manufacturer number 30-3-3-B
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw universal puller with adjustable jaws and a hydraulic spindle is used for particularly safe pulling of extremely tight bearings, gears, and discs in all common sizes for craft, workshop, and industry. The hydraulic spindle reaches a medium tension force of up to 12 t. This allows any component seated on a shaft and accessible from outside to be removed. For pulling operations with a tension force up to 10 t and/or in confined spaces, the mechanical spindle can be used. The 3-jaw configuration guarantees an even load distribution and thus particularly secure grip on the part to be pulled.
  • The screw connection allows for easy loosening and particularly tight fastening of the jaws with an allen key
  • 3-jaw ensures an even distribution of force and allows for greater pulling forces

Feature:

  • Material: tool steel
  • Total width [mm]: 330 mm
  • Total width [inch]: 12 1
  • Total depth [mm]: 330 mm
  • Total depth [inch]: 12 1
  • Total height [mm]: 337 mm
  • Total height [inch]: 13 1/4
  • Width across flats [mm]: 27 mm
  • Thread dimension: M10
  • Span outside pull-off (max.) [inch]: 9 13/16
  • Span outside pull-off (max.) [mm]: 250 mm
  • Clamping depth, external puller [mm]: 300 mm
  • Clamping depth external puller [inch]: 11 13/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 35 mm
  • Hook base width (claw width J) [inch]: 1 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 32,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1 1/4
  • Total hook root depth (total claw depth H) [mm]: 67 mm
  • Total hook root depth (total claw depth H) [inch]: 2 5/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 20 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 13/16
  • Span inside pull-out (min.) [mm]: 180 mm
  • Span inside pull-out (max.) [mm]: 340 mm
  • Span inside pull-out (min.) [in.]: 7 1/16
  • Span inside extension (max.) [in.]: 13 3/8
  • Max. torque [Nm]: 20 Nm
  • Max. torque [ft lb]: 14.75
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 12 t
  • Max. pulling force [US t. sh.]: 13.23
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [Nm]: 15 Nm
  • Max. torque (hydraulic) [ft lb]: 14.75
  • Separation diameter (min. - max.) [mm]: 0 mm - 250 mm
  • Span inside pull-out (min. - max.) [mm]: 180 mm - 340 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart