3-jaw universal puller with narrow, quick adjustment jaws, up to 160 mm spread, 150 mm reach

Article no.: 30-2xS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 30-2xS
EAN / GTIN 4021176080432
Manufacturer number 30-2xS
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw universal puller with narrow, quick-adjustable jaws is used for the safe and user-friendly extraction of bearings, gears, and disks in all common sizes for crafts, workshops, and industry. It allows for the removal of any component that sits on a shaft and is freely accessible from the outside. The narrow jaws ensure that even tight and difficult-to-access spaces can be reached. The 3-jaw design guarantees even load distribution and thus a particularly secure grip on the part being removed.
  • Narrow jaws grip optimally in tight and hard-to-reach places.
  • 3-jaw ensures an even distribution of force and allows for greater pulling forces.

Feature:

  • Material: tool steel
  • Total width [mm]: 216 mm
  • Total width [inch]: 8 1/2
  • Total depth [mm]: 216 mm
  • Total depth [inch]: 8 1/2
  • Total height [mm]: 254 mm
  • Total height [inch]: 10
  • Width across flats [mm]: 22 mm
  • Thread dimension: G 1/2 inch
  • Span outside pull-off (min.) [mm]: 16 mm
  • Span outside pull-off (max.) [inch]: 6 5/16
  • Span outside pull-off (min.) [inch]: 5/8
  • Span outside pull-off (max.) [mm]: 160 mm
  • Clamping depth, external puller [mm]: 150 mm
  • Clamping depth external puller [inch]: 5 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 9,5 mm
  • Hook root depth usable (claw depth usable O) [inch]: 3/8
  • Total hook root depth (total claw depth H) [mm]: 13 mm
  • Total hook root depth (total claw depth H) [inch]: 1/2
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 2,6 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/8
  • Span inside pull-out (min.) [mm]: 100 mm
  • Span inside pull-out (max.) [mm]: 220 mm
  • Span inside pull-out (min.) [in.]: 3 15/16
  • Span inside extension (max.) [in.]: 8 11/16
  • Max. torque [Nm]: 120 Nm
  • Max. torque [ft lb]: 88.51
  • Max. tensile force [kN]: 50 kN
  • Max. tractive force [t]: 5 t
  • Max. pulling force [US t. sh.]: 5.51
  • Reversible puller hooks: Yes
  • Quick adjustment available: Yes
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 88.51
  • Separation diameter (min. - max.) [mm]: 16 mm - 160 mm
  • Span inside pull-out (min. - max.) [mm]: 100 mm - 220 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart