3-jaw universal puller with narrow jaws in a set, up to 200 mm spread, 300 mm reach

Article no.: 30-20-SP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 30-20-SP
EAN / GTIN 4021176728273
Manufacturer number 30-20-SP
L-Number L80010 549
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw universal puller with narrow, adjustable jaws is used for safely pulling bearings, gears, and discs. The inclusion of three pairs of jaws in various lengths allows for pulling operations with different combinations and depths. This makes it possible to release any component that sits on a shaft and is freely accessible from the outside. The narrow jaws ensure that even tight and hard-to-reach spaces are accessible. The 3-jaw design guarantees an even load distribution and thus a particularly secure grip on the part being pulled.
  • The extremely slim design of the jaws optimally engages in extremely tight and hard-to-reach spots.
  • 3-jaw ensures an even distribution of force and allows for greater pulling forces.

Feature:

  • Material: tool steel
  • Total width [mm]: 260 mm
  • Total width [inch]: 10 1/4
  • Total depth [mm]: 260 mm
  • Total depth [inch]: 10 1/4
  • Total height [mm]: 254 mm
  • Total height [inch]: 10
  • Width across flats [mm]: 22 mm
  • Thread dimension: G 1 inch
  • Span outside pull-off (min.) [mm]: 11 mm
  • Span outside pull-off (max.) [inch]: 7 7/8
  • Span outside pull-off (min.) [inch]: 7/16
  • Span outside pull-off (max.) [mm]: 200 mm
  • Clamping depth, external puller [mm]: 300 mm
  • Clamping depth external puller [inch]: 11 13/16
  • Clamping depth of external pull-off A1 [mm]: 300 mm
  • Clamping depth outside pull-off A1 [inch]: 11 13/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 32 mm
  • Hook base width (claw width J) [inch]: 1 1/4
  • Hook base depth usable (claw depth usable O) [mm]: 12 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/2
  • Total hook root depth (total claw depth H) [mm]: 20 mm
  • Total hook root depth (total claw depth H) [inch]: 13/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 4 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/16
  • Span inside pull-out (min.) [mm]: 100 mm
  • Span inside pull-out (max.) [mm]: 260 mm
  • Span inside pull-out (min.) [in.]: 3 15/16
  • Span inside extension (max.) [in.]: 10 1/4
  • Max. torque [Nm]: 120 Nm
  • Max. torque [ft lb]: 88.51
  • Max. tensile force [kN]: 50 kN
  • Max. tractive force [t]: 5 t
  • Max. pulling force [US t. sh.]: 5.51
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 88.51
  • Separation diameter (min. - max.) [mm]: 11 mm - 200 mm
  • Span inside pull-out (min. - max.) [mm]: 100 mm - 260 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart