Toolholder for radius indexable inserts, Shank height h: 16mm

Article no.: 294500 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
21 pieces in stock 21 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Availability

  • Radius milling: forwards

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius milling forwards
suitable indexable insert 294510
b 16 mm
Dmin 20 mm
L4 30 mm
Overall length L 100 mm
Insert screw 269021 2 (TX15; 3 Nm)
Type of product Boring bar

Identification & Classification

Article number 294500 16
EAN / GTIN 4062406706524
Manufacturer number 294500 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For turning convex radii on external or internal diameters.

Suitable for:

Radius indexable inserts No. 294510 and 216841.

Note:

Dmin corresponds to the smallest possible internal diameter of the component to avoid collisions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart