Burnishing roller, Tip radius: 0,4mm

Article no.: 291419 0,4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Tip radius (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius 0.4 mm
Type of product Smooth rolling tool

Identification & Classification

Article number 291419 0,4
EAN / GTIN 4030741082481
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Advantage:

Surface quality up to Rz 2 µm possible.
Inexpensive alternative to diamond burnishing up to a surface quality of Rz< 2 µm.

Application:

For machining materials up to 45 HRC. Ideal for machining the surfaces of complex, continuous contours.

Note:

Use the largest possible radius.
For detailed application recommendations please see the instruction handbook supplied.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart