Holder for burnishing roller Swivelling head, universal, Shank size: 16-25

Article no.: 291415 16-25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Shank size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product name attribute universal
Type of product Smooth rolling tool

Identification & Classification

Article number 291415 16-25
EAN / GTIN 4030741083037
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Swivelling tool head (adjustment range ± 90°).

Advantage:

Surface quality up to Rz 2 µm possible.

Application:

For machining materials up to 45 HRC. Ideal for machining the surfaces of complex, continuous contours.
For roller-burnishing of uninterrupted contours (convex, concave, cylindrical and conical) and flat faces. Suitable even for applications up to the collar.

Supplied with:

Shank size 16 including shank adaptor 20 mm × 20 mm and 25 mm × 25 mm.

Attention:

Burnishing rollers must be ordered separately!

Note:

For detailed application recommendations please see the instruction handbook supplied.
Check potential interference contours (x dimension of the roller = 2.5 mm).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart