Cut knurling tool universal, Shank size: 10mm

Article no.: 290210 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Availability

  • Cutting direction: left-hand and right-hand
  • for knurl profile: RGE30° 2×AA; RGE45° BL/BR15°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RGE30° 2×AA; RGE45° BL/BR15°
Shank width 10 mm
Shank height 10 mm
for knurl ⌀ d1 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 8 mm
Working range 3 mm - 50 mm
Carbide sleeve, cover disc, screw 299920 5
Type of product Self-centering knurling tool

Identification & Classification

Article number 290210 10
EAN / GTIN 4030741409486
Manufacturer number 31001926
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Modular design: Can be used universally as right-hand or left-hand version.
Carbide running sleeve for increased wear resistance.
Quick tool adjustment by using the adjustment spindle.

Advantage:

  • Low vibration.
  • Adjustment scale and synchronous adjustment spindle for adjusting the workpiece ⌀.
  • Reduced set-up times leading to reduced unit costs.
  • Clearance angle correction of the knurls.
  • Increased wear resistance due to specially hardened surface.
  • For higher feed rates and cutting speeds.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart