ECO knurl forming tool universal, Shank size: 20mm

Article no.: 290041 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
27 pieces in stock 27 pieces available in 5-10 working days

Select article variation and quantity

Shank size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
Shank width 20 mm
Shank height 20 mm
for knurl ⌀ d1 20 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
Working range 10 mm - 110 mm
Type of product Self-centering knurling tool

Identification & Classification

Article number 290041 20
EAN / GTIN 4030741707025
Manufacturer number 31002835
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 Aldingen, Germany, www.hommel-keller.de

Description

Version:

Used conventionally.
Can be used universally as right-hand or left-hand version.

Note:

Tip height must be adjusted.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart