{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting direction | left-hand and right-hand | |
| for knurl profile | RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45° | |
| for knurl ⌀ d1 | 10 mm | |
| for knurl width w | 4 mm | |
| for knurl bore ⌀ d2 | 4 mm | |
| Working range | 3 mm - 25 mm | |
| Type of product | Self-centring knurling tool |
| Article number | 290009 12 | |
| EAN / GTIN | 4030741944550 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |