{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting direction | left-hand and right-hand | |
| for knurl profile | RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30° | |
| Shank width | 20 mm | |
| Shank height | 20 mm | |
| for knurl ⌀ d1 | 20 mm; 25 mm | |
| for knurl width w | 8 mm | |
| for knurl bore ⌀ d2 | 6 mm | |
| Working range | 8 mm - 200 mm | |
| Type of product | Self-centering knurling tool |
| Article number | 290004 20 | |
| EAN / GTIN | 4030741317507 | |
| Manufacturer number | 31000714 | |
| Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |