Box-end wrench ∙ with 2 striking faces ∙ 3/4 inch (20 mm) square, hollow ∙ Outside 12-point profile ∙ Size 30 mm

Article no.: 2872SZ-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2872SZ-30
EAN / GTIN 4000896246281
Manufacturer number 2872SZ-30
L-Number L60140 5813
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Operation of the brake calliper fitting on commercial vehicles
  • 12-point profile enables operation on hard-to-reach screw connections
For brake callipers on front and rear axles SCANIA series 3 ∙ 4 ∙ G ∙ P ∙ T ∙ R ∙ S ∙ SCANIA Omnibus Citywide LE/LF ∙ OmniCity ∙ OmniLink and SCANIA chassis and IVECO Stralis
  • With 20 mm (34)″ square socket for the correct tightening of screws with HAZET torque wrench in accordance with the manufacturer's specifications
  • Wrench flat with laser-engraved formula for calculating the correct effective length
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside 12-point profile
  • Wrench size: 30 mm
  • Dimensions / length: 225.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart