Grooving toolholder, right-hand, Shank size: 16mm

Article no.: 278015 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
38 pieces in stock 38 pieces available in 5-10 working days

Select article variation and quantity

Shank size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Groove width w 3 mm; 4 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 21 mm
Functional width L4 16 mm
Head length L1 39 mm
Overall length L 109 mm
Screw 279816 3 (SW5; 5 Nm)
axial grooving possible no
Type of product Clamp toolholder

Identification & Classification

Article number 278015 16
EAN / GTIN 4062406381370
Manufacturer number 278015 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm). For grooving inserts No. 278029278036.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart