{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
    | minimum 1st groove ⌀ D1 | 67 mm | |
| maximum 1st groove ⌀ D2 | 100 mm | |
| Application type | left-hand | |
| Groove width w | 4 mm | |
| maximum cutting depth tmax | 15 mm | |
| Type of product | Cartridges | 
| Article number | 273818 67/100 | |
| EAN / GTIN | 4045197538147 | |
| Manufacturer number | 273818 67/100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |