{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank width b | 25 mm | |
| Application type | right-hand | |
| Head length L1 | 20.5 mm | |
| Overall length L | 160 mm | |
| L2 | 38 mm | |
| Screw | 279815 9 (TX25; 6 Nm) | |
| Type of product | Clamping toolholder |
| Article number | 273805 25 | |
| EAN / GTIN | 4045197499981 | |
| Manufacturer number | 273805 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |