simturn AX boring-out insert, right-hand CBN, L2 = 25.4 mm, ⌀ Dmin: 4,2mm

Article no.: 270585 4,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AKJECBN8
for bores from ⌀ Dmin 4.2 mm
Usable length 25.4 mm
⌀ D 4 mm
Through-coolant no
Radius R 0.15 mm
f 1.95 mm
maximum cutting depth ap max 0.21 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270585 4,2
EAN / GTIN 2050002066021
Manufacturer number A04.1820.25.42.15 YUR CBN8
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Steel < 67 HRC
H
90
continuous
 
dry
 

Description

Version:

Tool material: CBN8

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart