• Last chance! Only a few items available and soon no longer in our assortment.

Micro 45° turning/chamfering insert, internal, right-hand, L1 = 15 mm, ⌀ Dmin: 5,2mm

Article no.: 270396 5,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Micro
Minimum ⌀ Dmin 5.2 mm
Overhang L1 20 mm
Shank ⌀ d 5 mm
Tip centre offset L3 2.45 mm
maximum cutting depth tmax 0.95 mm
Radius R 0.2 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270396 5,2
EAN / GTIN 4045197588746
Manufacturer number 270396 5,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
90
CuZn
N
150
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Application:

For cutter holder No. 270200270204.

Downloads & documents

Suitable products

From the same series "Micro" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart