{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | Master Mute | |
| Shank ⌀ Ds | 10 mm | |
| Insert size | 6 mm | |
| Application type | right-hand | |
| Shank type | Steel | |
| Standard | Works standard | |
| Vibration | damped | |
| Through-coolant | yes | |
| ISO code toolholder | A10X SCLCR/L06 | |
| Setting angle κ | 95 degrees | |
| suitable indexable insert | CC.. 0602.. | |
| Minimum pre-drill ⌀ Dmin | 12 mm | |
| Centre offset L3 | 6.1 mm | |
| Overall length L | 161 mm | |
| Overhang L1 | 110 mm | |
| Set of insert screws | 269028 38 | |
| Application | Internal longitudinal turning; Facing | |
| Type of product | Boring Bar | 
| Article number | 265008 10/06 | |
| EAN / GTIN | 4069515024433 | |
| Manufacturer number | 265008 10/06 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |