{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | Eco | |
| Shank size | 16 mm | |
| Insert size | 11 mm | |
| Application type | left-hand | |
| Through-coolant | yes | |
| ISO code toolholder | SVJBR/L 1616X11 | |
| suitable indexable insert | VB.. 1103.. | |
| Functional width L4 | 20 mm | |
| Head length L1 | 34 mm | |
| Overall length L | 81 mm | |
| Set of insert screws | 269023 1 | |
| Setting angle κ | 93 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar | 
| Article number | 261103 16/11 | |
| EAN / GTIN | 4045197945273 | |
| Manufacturer number | 261103 16/11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |