Steel boring bar A... SSSCR 75°, for indexable inserts SC.., right

Article no.: 260722 25/09
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Shank type: Steel
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 3×D
Shank type Steel
Standard DIN 8024
Through-coolant yes
ISO code toolholder A25R SSSCR/L09
Setting angle κ 45 degrees
suitable indexable insert SC.. 09T3..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Clamping height L2 23 mm
Overall length L 200 mm
Overhang L1 75 mm
Set of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260722 25/09
EAN / GTIN 4069515004497
Manufacturer number 260722 25/09
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart