{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | ISO code indexable insert | CCMT 09T308 | |
| Corner radius | 0.8 mm | |
| Type | HB7020-2 | |
| Tool material | Carbide | |
| Main application | P | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | WSM | |
| Cutting depth ap | 0.4 mm - 2.5 mm | |
| Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
| Cutting speed vc main application | 120 m/min - 410 m/min | |
| Number of changes/inserts | 2 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning | 
| Article number | 260153 HB7020-2 | |
| EAN / GTIN | 4069515019965 | |
| Manufacturer number | 260153 HB7020-2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |