• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Steel boring bar A.. SCLCR 95°, for indexable inserts CC.., right-hand

Article no.: 260028 20/09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 5×D
  • Shank type: Steel
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 5×D
Shank type Steel
Through-coolant yes
ISO code toolholder A20R SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 11 mm
Clamping height L2 19 mm
Overall length L 200 mm
Insert screw 269022 3
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260028 20/09
EAN / GTIN 4960664541218
Manufacturer number THC11608
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Version:

Streamlined flutes for improved chip evacuation, reduced tendency to vibrate, stable machining conditions.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart