{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | WNMG 080412 | |
| Corner radius | 1.2 mm | |
| Type | CA515 | |
| Tool material | Carbide | |
| Main application | P | |
| Cutting conditions | continuous | |
| Chip breaker | PS | |
| Tolerance | M | |
| Cutting depth ap | 1 mm - 3.8 mm | |
| Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
| Cutting speed vc main application | 70 m/min - 435 m/min | |
| Number of changes/inserts | 6 | |
| Finishing/roughing assignment | Semi-roughing | |
| Type of product | Indexable insert for turning |
| Article number | 252116 CA515 | |
| EAN / GTIN | 4960664678754 | |
| Manufacturer number | TAB08552 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |