Indexable insert for turning WNMA 080412, for medium machining

Article no.: 252074 HB7210-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 12.88 / 1 Piece
  • from 10 Piece
    US $ 10.73 / 1 Piece
on request
In stock Available in 3-4 working days
378 pieces in stock 378 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMA 080412
Corner radius 1.2 mm
Type HB7210-1
Tool material Carbide
Main application K
Cutting conditions slightly interrupted
Tolerance M
Cutting depth ap 0.4 mm - 6.5 mm
Feed f 0.3 mm/rev. - 0.7 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Coating TiCN
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 252074 HB7210-1
EAN / GTIN 4062406059187
Manufacturer number 252074 HB7210-1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart