Panelled end platform cart

Article no.: 2520
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Enclosed trolley

Identification & Classification

Article number 2520
EAN / GTIN 4017976025209
Manufacturer number 2520
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Steel tube and profile steel welded, powder coated RAL 5007, platform made of derived timber material board, surface beech grain. 2 end panels made of derived timber material board, surface beech grain, panels 500 mm high. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks

Feature:

Total load capacity (kg): 500
Usable surface length (mm): 850
Usable surface width (mm): 500
Loading surface height (mm): 228
Overall length (mm): 1030
Total width (mm): 509
Total height (mm): 948
Tyres: TPE
Wheel size (mm): 160 x 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart