Clamping toolholder PWLNR 95°, for indexable inserts WN.., right-hand

Article no.: 251916 32/08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 8 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PWLNR/L 3232P08
suitable indexable insert WN.. 0804..
Functional width L4 40 mm
Head length L1 23 mm
Overall length L 170 mm
Shim 259031 40
Lever 259015 2
Lever screw 259018 2
Set of shim pins 259044 2
Shim punches pack 259047 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251916 32/08
EAN / GTIN 4045197674777
Manufacturer number 251916 32/08
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart