{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Eco | |
| Shank size | 25 mm | |
| Insert size | 8 mm | |
| Application type | left-hand | |
| Through-coolant | yes | |
| ISO code toolholder | DWLNR/L 2525X08 | |
| suitable indexable insert | WN.. 0804.. | |
| Functional width L4 | 32 mm | |
| Head length L1 | 32 mm | |
| Overall length L | 103.5 mm | |
| Shim | 259031 19 | |
| Shim screw | 259025 1 | |
| Clamp | 259038 10 | |
| Setting angle κ | 95 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 251903 25/08 | |
| EAN / GTIN | 4045197651082 | |
| Manufacturer number | 251903 25/08 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |