Indexable insert for turning VNMG 160404, for medium machining

Article no.: 251802 HB7010-2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 20.72 / 1 Piece
  • from 10 Piece
    US $ 17.27 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
908 pieces in stock 908 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNMG 160404
Corner radius 0.4 mm
Type HB7010-2
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SM
Tolerance M
Cutting depth ap 0.3 mm - 4 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 140 m/min - 440 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 251802 HB7010-2
EAN / GTIN 4069515018227
Manufacturer number 251802 HB7010-2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart