• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Indexable insert for turning DNMG 150608, for roughing machining

Article no.: 250892 CA515
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Type CA515
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PH
Cutting depth ap 1 mm - 5 mm
Feed f 0.25 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 70 m/min - 435 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 250892 CA515
EAN / GTIN 4960664676729
Manufacturer number TAB02526
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart