{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | DNMG 150608 | |
| Corner radius | 0.8 mm | |
| Type | CA6525 | |
| Tool material | Carbide | |
| Main application | M | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | MS (brass) | |
| Cutting depth ap | 0.7 mm - 4 mm | |
| Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
| Cutting speed vc main application | 60 m/min - 220 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Semi-roughing | |
| Type of product | Indexable insert for turning |
| Article number | 250797 CA6525 | |
| EAN / GTIN | 4960664471744 | |
| Manufacturer number | TJV02509 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |