{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | DNMG 150604 | |
| Corner radius | 0.4 mm | |
| Type | PR115S | |
| Tool material | Carbide | |
| Main application | S | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | MQ | |
| Cutting depth ap | 0.2 mm - 1 mm | |
| Feed f | 0.04 mm/rev. - 0.2 mm/rev. | |
| Cutting speed vc main application | 25 m/min - 70 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 250696 PR115S | |
| EAN / GTIN | 4960664035496 | |
| Manufacturer number | TLV00054 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |