Indexable insert for turning DNMG 150608, for finish machining, Wiper

Article no.: 250661 HB7020-2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 18.11 / 1 Piece
  • from 10 Piece
    US $ 15.09 / 1 Piece
on request
In stock Available in 3-4 working days
245 pieces in stock 245 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Type HB7020-2
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSS
Cutting depth ap 0.3 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 170 m/min - 480 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 250661 HB7020-2
EAN / GTIN 4069515016902
Manufacturer number 250661 HB7020-2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart