{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | DNMG 150608 | |
| Corner radius | 0.8 mm | |
| Type | HB7020-2 | |
| Tool material | Carbide | |
| Main application | P | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | SS | |
| Cutting depth ap | 0.3 mm - 2 mm | |
| Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
| Cutting speed vc main application | 160 m/min - 400 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 250660 HB7020-2 | |
| EAN / GTIN | 4069515016865 | |
| Manufacturer number | 250660 HB7020-2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |