Pro Eco lever lock toolholder DDJNR 93°, for indexable inserts DD.., right

Article no.: 250632 20/15
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 15 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder PDJNR/L 2020K15
suitable indexable insert DN.. 1506..
Functional width L4 32 mm
Head length L1 36 mm
Overall length L 125 mm
Shim 259034 2
Lever 259016 1
Lever screw 259019 2
Pin 259045 1
Setting angle κ 93 degrees
Application Facing; External longitudinal turning
Type of product Screw-on toolholder

Identification & Classification

Article number 250632 20/15
EAN / GTIN 4069515004022
Manufacturer number 250632 20/15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Targeted cooling on the cutting edge.

Spare part:

High-pressure connecting hose No. 269207; plug connector for coolant connection No. 269208

Note:

Coolant transfer under the head via hose connection (G1/8 inch – included in delivery).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart