{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | ISO code indexable insert | CNMG 120408 | |
| Corner radius | 0.8 mm | |
| Type | HB730-1 | |
| Tool material | Carbide | |
| Coating | Nano-PVD | |
| Main application | UNI | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | XUM | |
| Tolerance | M | |
| Cutting depth ap | 0.5 mm - 6 mm | |
| Feed f | 0.2 mm/rev. - 0.6 mm/rev. | |
| Cutting speed vc main application | 35 m/min - 230 m/min | |
| Number of changes/inserts | 4 | |
| Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | 
| Article number | 250158 HB730-1 | |
| EAN / GTIN | 4045197941374 | |
| Manufacturer number | 250158 HB730-1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |