{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Eco | |
| Shank size | 16 mm | |
| Insert size | 9 mm | |
| Application type | left-hand | |
| Through-coolant | yes | |
| ISO code toolholder | DCLNR/L 1616X09 | |
| suitable indexable insert | CN.. 09T3.. | |
| Functional width L4 | 23 mm | |
| Head length L1 | 27 mm | |
| Overall length L | 74 mm | |
| Shim | 259033 7 | |
| Shim screw | 259027 5 | |
| Clamp, screw, spring | 259036 13 | |
| Setting angle κ | 95 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 250005 16/09 | |
| EAN / GTIN | 4045197926944 | |
| Manufacturer number | 250005 16/09 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |