Chisel and punch set, 10 pieces

Article no.: 247.265JT10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification & Classification

Article number 247.265JT10
EAN / GTIN 3148515389054
Manufacturer number 247.265JT10
L-Number L60130 2212
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • 247.: Octagonal shank
  • Hardened to 54 - 58 HRC
  • Galvanised
  • 249.: Hexagonal shank, tip made of highly resistant special steel, hardened to 53 - 58 HRC depending on dimensions
  • Galvanised
  • 256.: Chrome vanadium steel, forged
  • hardness 52 - 58 HRC
  • knurled shaft
  • galvanised
  • 263.: Flat chisel with solid profile
  • chrome vanadium steel, forged, differential heat treatment
  • edge 54 - 58 HRC
  • impact head 38 - 46 HRC to avoid splintering
  • cutting surface resharpenable
  • varnished
  • 265.: Cross chisel with solid profile
  • Forged from chrome vanadium steel, differentiated heat treatment
  • Interface 54 - 58 HRC, impact head 38 - 46 HRC to avoid splintering
  • Interface can be reground
  • varnished

Feature:

  • Content: 247.3-4-5
  • 256.4-6
  • 249.3-4-5
  • 263.20
  • 265.18
  • Dimensions [mm]: 180x120
  • 240x60
  • [g]: 1,155
  • [kg]: 1.155

Supplied with:

  • 247.3-4-5
  • 256.4-6
  • 249.3-4-5
  • 263.20
  • 265.18

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart